Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWCS6MO2.5X2.0-PO
Zoro # G304223508
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Short Outlet Reducing Tee
- Standards ASME BPE
- Connection Type Orbital Weld x Orbital Weld x Clamp
- Overall Length 6 1/4 in
- Fitting Side A Tube Outer Diameter 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7RWWCS6MO2.5X2.0-PO
- Zoro # G304223508
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 6 1/4 in |
Fitting Side A Tube Outer Diameter | 2 1/2 in |
Fitting Side B Tube Outer Diameter | 2 1/2 in |
For Tube Outside Diameter | 2 1/2 in, 2 in |
Fitting Side C Tube Outer Diameter | 2 in |
Description
Short Outlet Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 1/2 in, Fitting Side B Tube Outer Diameter 2 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 2in. x 3in. PVC Shower Drain with 2in. PVC Spud and 4in. Round Nickel Bronze Cast Strainer (D50130)
- MOEN Arlys BN Towel Ring (RT PKG) (Y5785BN)
- DELTA Faucet Stem, Brass and Plastic, 2" x 15/16" (RP24096)
- ZORO SELECT Cross, Polypropylene, 3/4", Schedule 80, 300 psi Max Pressure (CR075)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- SANITUBE White EPDM I-Line Gasket, 3 (GILEW-300)
- STEEL & OBRIEN 4" BPE Tri-Clamp End Tee - 316SS SF1 (S7MP-4-PL-316)
- STEEL & OBRIEN 4" x 2-1/2" BPE Clamp End Ecc. Reducer, 7-1/8" Long 316SS SF1 (S32-14MP-4X2.5-PL-316)
- WAYLAND 3inx1in CLAMP REDUCING TEE -316L (7RMP)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Sight Glass, 1-1/2" Tube OD (BULK-STF-SG-2)
- Maxcore Tube Fittings