Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWCS6MO2.5X1.5-PO
Zoro # G303858275
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Short Outlet Reducing Tee
- Overall Length 6 1/4 in
- Connection Type Orbital Weld x Orbital Weld x Clamp
- Standards ASME BPE
- Exterior Smoothness 32 microinches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7RWWCS6MO2.5X1.5-PO
- Zoro # G303858275
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 6 1/4 in |
Fitting Side B Tube Outer Diameter | 2 1/2 in |
Fitting Side A Tube Outer Diameter | 2 1/2 in |
For Tube Outside Diameter | 1 1/2 in, 2 1/2 in |
Fitting Side C Tube Outer Diameter | 1 1/2 in |
Description
Short Outlet Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 1/2 in, Fitting Side B Tube Outer Diameter 2 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stopper, Clicker Drain (1032249-CP)
- B & K PVC NIPPLE S80 1""XCLS (405-001)
- KOHLER Assembly, Cradle, Handshower (1139739-CP)
- CENTRAL BRASS Stem, Hot , Lead Free, C/B (K-453-H (LEAD FREE))
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S1.5)
- STEEL & OBRIEN 1-1/2" x 3/4" Ecc. Butt Weld Reducer - 2" Long 316SS Polished (32W-1.5X.75-7-316)
- VNE Clamp Ferrule, Short, T304 (EG2CS8.0)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Reducer, 2" x 1-1/2" (ZUSA-STF-QC-386)
- DIXON Male Clamp, Adapter 316LSS, 1"OD, 1"NPT (21MP-R100)
- Maxcore Sanitary Tube Fittings