Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWCS6MO2.0X.75-PL
Zoro # G803858195
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Short Outlet Reducing Tee
- Standards ASME BPE
- Connection Type Orbital Weld x Orbital Weld x Clamp
- Overall Length 5 3/4 in
- Fitting Wall Thickness 0.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7RWWCS6MO2.0X.75-PL
- Zoro # G803858195
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 5 3/4 in |
Fitting Side B Tube Outer Diameter | 2 in |
For Tube Outside Diameter | 2 in, 3/4 in |
Fitting Side A Tube Outer Diameter | 2 in |
Fitting Side C Tube Outer Diameter | 3/4 in |
Description
Short Outlet Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Urinal w/Hang Hndl and Cover, Dspsbl, PK50 (H140-01)
- DELTA Delta Hdf Monitor 13 Tub/Shower Trim (T13691)
- JONES STEPHENS Polished Brass PVD 1-1/4" Brass Tubular P-Trap (P3892PB)
- KOHLER Kit, Soap Container (1465680)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- ADVANCE FITTINGS 1 1/2 in. BPE Tri-Clamp x Tri-Clamp 45 Degree Elbow T316L SF1 (A2KMP-1.5-PL-316L)
- ADVANCE FITTINGS 2 in. BPE CLAMP X CLAMP 90 DEGREE ELBOW T316L SF4 (A2CMP-2-PM-316L)
- MAXPURE STAINLESS STEEL FITTING (TE31SWW6L3.0X1.5-PL)
- ZORO SELECT 4" Clamp T316L SS Short Ferrule (EG2CS-6L4.0)
- STEEL & OBRIEN 1" Butt Weld End x Mnpt Adapter - 1-3/4" Long 316SS (19WB-1-316)
- Maxcore Sanitary Tube Fittings