Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWCS6MO2.0X.5-PO
Zoro # G103858277
product price: $688.99
/ea
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Short Outlet Reducing Tee
- Standards ASME BPE
- Overall Length 5 3/4 in
- Connection Type Orbital Weld x Orbital Weld x Clamp
- Fitting Side A Tube Outer Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7RWWCS6MO2.0X.5-PO
- Zoro # G103858277
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 5 3/4 in |
Fitting Side A Tube Outer Diameter | 2 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 2 in |
For Tube Outside Diameter | 1/2 in, 2 in |
Description
Short Outlet Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN COMMERCIAL 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1" IPS (8310)
- ZORO SELECT Tubing (1526-375500-50)
- UNITHERM Valve Insulation, 12 in. L, 6 in. W (IV1206)
- RINNAI 21" Condensing Horizontal Vent Termination, 2x4 Concentric Kit (229013NPP)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- VNE STAINLESS STEEL FITTING (13MHHM2.0-H)
- STEEL & OBRIEN 3" Tri-Clamp End Equal Tee - 304SS (7MP-3-304)
- ZORO SELECT Sanitary Spool, 4" L, Straight Shape (SPOOL-0150X4.00-7-6)
- STEEL & OBRIEN 2" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 304SS (L14AM7-2-304)
- ZORO SELECT 2-1/2" Clamp T316L SS Ferrule (EG14AM7-6L2.5)
- Maxcore Sanitary Tube Fittings