Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWCS6MO2.0X.5-PL
Zoro # G803858256
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Short Outlet Reducing Tee
- Overall Length 5 3/4 in
- Connection Type Orbital Weld x Orbital Weld x Clamp
- Standards ASME BPE
- Resistance Properties Corrosion-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxcore
- MFR # TE7RWWCS6MO2.0X.5-PL
- Zoro # G803858256
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 5 3/4 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 2 in |
For Tube Outside Diameter | 1/2 in, 2 in |
Fitting Side B Tube Outer Diameter | 2 in |
Description
Short Outlet Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 2 in. NPT 2W 100Cv BRS DCA PRFL (VBN2FSPX0000)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZO8WSLK)
- LEGRIS Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, Brass, Silver (3675 60 14)
- NIBCO 1 in. Copper Pressure Cup x MIP Adapter Fitting (I6041)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0150X6.00-7-4)
- STEEL & OBRIEN 4" Butt Weld End Short 90 Deg. Elbow - 316SS Unpolished (2WCL-4-1-316)
- ZORO SELECT 2" Bevel Seat T304 SS Cap (16A2.0)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0200X72.00-7-4)
- STEEL & OBRIEN 1-1/2" x 1/4" Tri-Clamp End x Hose Barb - 1-1/2" Long 316SS (14MPHR-1.5X.25-316)
- STEEL & OBRIEN 1/2" Tri-Clamp End x Male Pipe Thread - 2" Long 316 (21MP-.50-316)
- Maxcore Tube Fittings