Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWCS6MO2.0X1.5-PO
Zoro # G003858261
product price: $643.99
/ea
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Short Outlet Reducing Tee
- Overall Length 5 3/4 in
- Connection Type Orbital Weld x Orbital Weld x Clamp
- Standards ASME BPE
- Fitting Side B Tube Outer Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7RWWCS6MO2.0X1.5-PO
- Zoro # G003858261
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 5 3/4 in |
Fitting Side B Tube Outer Diameter | 2 in |
Fitting Side A Tube Outer Diameter | 2 in |
Fitting Side C Tube Outer Diameter | 1 1/2 in |
For Tube Outside Diameter | 1 1/2 in, 2 in |
Description
Short Outlet Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Inch Copper Male Adapter (5436098)
- ZORO SELECT 3/4" MNPT x Butt Weld T316L SS Male Adapter (19WB-6L.75)
- ILC Replacement for Clearchoice Hdx-fms-2 Filter, PK 4 (HDX-FMS-2)
- KINGSTON BRASS DD8101 Round Bottle Trap (DD8101)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- ENDRESS HAUSER 8F1B08-C4Dnbblscfdwa+ Tri-Clamp 1/2In 20-30V-Dc Coriolis Mass Flow Meter (8F1B08-C4DNBBLSCFDWA+)
- MAXPURE 2" Clamp T316L SS 90 Degree Elbow (TEG2C6L2.0-PL)
- STEEL & OBRIEN 4" Butt Weld End Short Tee - 304SS Polished (7WWW-4-7-304)
- ZORO SELECT 1-1/2" Clamp T304 SS 90 Degree Elbow (EG2C1.5)
- STEEL & OBRIEN 8" Tri-Clamp End Solid Endcap - 1/2" Long 304SS (16AMP-8-304)
- ZORO SELECT 3" x 2-1/2" Butt Weld T316L SS Concentric Reducer (V31W-6L3.0X2.5)
- Maxcore Sanitary Tube Fittings