Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWCS6MO2.0X1.0-PL
Zoro # G503858198
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Short Outlet Reducing Tee
- Overall Length 5 3/4 in
- Standards ASME BPE
- Connection Type Orbital Weld x Orbital Weld x Clamp
- Fitting Body Material 6MO Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7RWWCS6MO2.0X1.0-PL
- Zoro # G503858198
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 5 3/4 in |
Fitting Side B Tube Outer Diameter | 2 in |
Fitting Side C Tube Outer Diameter | 1 in |
For Tube Outside Diameter | 1 in, 2 in |
Fitting Side A Tube Outer Diameter | 2 in |
Description
Short Outlet Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concentric Reducer, 3" x 2", 1000 psi (0390028447)
- PARKER 1/4" x 3/8" CPI x MNPT SS Male Connector (6-4 FBZ-SS)
- NIBCO 7/8" NOM C Copper 90 Degree Long Radius Elbow (607LT 7/8)
- FISHER MFG Fisher, Gooseneck Spring, Polished Chrome (2924-6000)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 1-1/2" x 2" BPE Clamp Outlet Instrument Tee - 316SS SF1 (S7IWWKS-1.5X2-PL-316)
- VNE Adapter Clamp X, Female, Npt T316L (EG22-6L1.0X.5)
- STEEL & OBRIEN 8" Tri-Clamp, Asme High Pressure Clamp - Long 316SS (13ASME-8-316)
- ZORO SELECT 2" x 1-1/2" Clamp T316L SS Concentric Reducer (EG31CC6L2.0X1.5)
- STEEL & OBRIEN 3" Threaded John Perry Tube Ferrule - 1-3/4" Long 304SS (L15AJP-3-304)
- MAXPURE STAINLESS STEEL FITTING (TEG7S6L1.0-PC)
- Maxcore Sanitary Tube Fittings