Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWCS6MO1.5X.5-PL
Zoro # G303858244
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Short Outlet Reducing Tee
- Overall Length 4 3/4 in
- Standards ASME BPE
- Connection Type Orbital Weld x Orbital Weld x Clamp
- Interior Smoothness 20 microinches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7RWWCS6MO1.5X.5-PL
- Zoro # G303858244
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 4 3/4 in |
For Tube Outside Diameter | 1 1/2 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 1 1/2 in |
Description
Short Outlet Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUGATUCK Float Ball, Round, Copper, 5 In (GRC5023RA)
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 2 Ft. L (ZUSA-HT-1608)
- ORBIT IRRIGATION HOSE NOZZLE GRN METAL (58230N)
- MOSMATIC Rotary Union, WDBL Swivel, NPTFxNPTM, 3/8In (43.262)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- ZORO SELECT 1" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT1.0)
- STEEL & OBRIEN 12" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-12-304)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, Short 90° Elbow, 6" (ZUSA-STF-BW-17)
- DIXON Unpolished SlipOn 150lb., Flange, 3" (B38SL-G300)
- STEEL & OBRIEN 2-1/2" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS (13MHHM-2.5-304)
- Maxcore Tube Fittings