Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWCS6MO1.5X1.0-PO
Zoro # G903858194
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Short Outlet Reducing Tee
- Connection Type Orbital Weld x Orbital Weld x Clamp
- Overall Length 4 3/4 in
- Standards ASME BPE
- Exterior Finish 32 RA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7RWWCS6MO1.5X1.0-PO
- Zoro # G903858194
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 4 3/4 in |
Fitting Side B Tube Outer Diameter | 1 1/2 in |
Fitting Side C Tube Outer Diameter | 1 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
For Tube Outside Diameter | 1 1/2 in, 1 in |
Description
Short Outlet Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Single Pantry Faucet Deck 18" Noz (B-0205)
- ANVIL 90 Elbow, Malleable Iron, 2 in, NPT (0311501605)
- ZORO SELECT Check Valve, 2.56 in Overall L (06H051N03012)
- ZORO SELECT 1" Butt Weld T316L SS Short Tangent 90 Degree Elbow (2WCL-6L1.0)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 1/2" x 1/4" Tri-Clamp End x Male Pipe Thread - 2" Long 316 (21MP-.50X.25-S-316)
- ZORO SELECT 3/4" Butt Weld T316L SS Short Tangent 90 Degree Elbow (V2WC-6L.75)
- ZORO SELECT Sanitary Spool, 4" L, Straight Shape (SPOOL-0150X4.00-7-4)
- STEEL & OBRIEN 1-1/2" x 1" BPE Weld End Long Conc Reducer, 316SS SF1 (S31-1.5X1-PL-316)
- DIXON Solid End Cap, Clamp 304SS, 2" (16AMP-G200)
- Maxcore Sanitary Tube Fittings