Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWCS6MO1.0X.75-PO
Zoro # G003858230
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Short Outlet Reducing Tee
- Standards ASME BPE
- Overall Length 4 1/4 in
- Connection Type Orbital Weld x Orbital Weld x Clamp
- Interior/Exterior Finish 20 RA Electropolished / 32 RA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7RWWCS6MO1.0X.75-PO
- Zoro # G003858230
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 4 1/4 in |
Fitting Side B Tube Outer Diameter | 1 in |
Fitting Side A Tube Outer Diameter | 1 in |
For Tube Outside Diameter | 1 in, 3/4 in |
Fitting Side C Tube Outer Diameter | 3/4 in |
Description
Short Outlet Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Valve Trim-Cross (TS14423-3-2MB)
- JONES STEPHENS Brass, Countersunk, Plug (P51200)
- BANJO 3/4" Female Coupler x MNPT Cam Lever Coupling (75B3/4)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (22976-VS)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 1-1/2" Butt Weld End Short Cross - 304SS Polished (9WWWW-1.5-7-304)
- ZORO SELECT 4" Clamp T304 SS Solid End Cap (EG16A4.0)
- STEEL & OBRIEN 1-1/2" x 3/4" BPE Clamp End Ecc. Reducer, 3" Long 316SS SF4 (S32-14MP-1.5X.75-PM-316)
- STEEL & OBRIEN 4" Tri-Clamp End x Heavy Tank Weld - 2-1/8" Long 304SS (14MPW-4-304)
- STEEL & OBRIEN 4" Weld Neck Flange (150# Bolt Pattern)- 5/8" Long 304SS (38W-4-304)
- ZORO SELECT 3" Clamp x FNPT T304 SS Female Adapter (EG223.0)
- Maxcore Sanitary Tube Fittings