Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWCS6MO1.0X.75-PL
Zoro # G403858205
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Short Outlet Reducing Tee
- Standards ASME BPE
- Overall Length 4 1/4 in
- Connection Type Orbital Weld x Orbital Weld x Clamp
- Fitting Side C Connection Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7RWWCS6MO1.0X.75-PL
- Zoro # G403858205
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 4 1/4 in |
Fitting Side C Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 1 in, 3/4 in |
Fitting Side B Tube Outer Diameter | 1 in |
Fitting Side A Tube Outer Diameter | 1 in |
Description
Short Outlet Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (5P452)
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. Copper Press x FPT Female Adapter (XPRFA12)
- ZORO SELECT FNPT, Malleable Iron Reducer Coupling, Class 150 (0810087205)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- STEEL & OBRIEN 1" Clamp x Flange Adapter - 1-5/8" Long 304SS (38MP-1-304)
- ZORO SELECT 2" Butt Weld T304 SS Short Tangent 90 Degree Elbow (V2WC2.0)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End Equal Tee - 316SS (7MP-1.5-316)
- SANITUBE Pol Bw Cap T316, 2" Od/Id (16W6P-200)
- STEEL & OBRIEN 1" x 1/2" Tri-Clamp x Compression Adapter - 316SS (31-14-1X.50-316)
- Maxcore Tube Fittings