Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWCS6MO1.0X.5-PO
Zoro # G303858251
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Short Outlet Reducing Tee
- Overall Length 4 1/4 in
- Connection Type Orbital Weld x Orbital Weld x Clamp
- Standards ASME BPE
- Fitting Wall Thickness 0.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7RWWCS6MO1.0X.5-PO
- Zoro # G303858251
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 4 1/4 in |
For Tube Outside Diameter | 1/2 in, 1 in |
Fitting Side A Tube Outer Diameter | 1 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1 in |
Description
Short Outlet Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube clamps base aluminum (K0477.525)
- ORION 45 Degree Elbow, Polypropylene, 4", Schedule 40, 80 psi Max Pressure (4 45 ELBOW - 1/8 BEND)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x FNPT, 1-1/2 in Pipe Size (407015)
- ALFI BRAND ALFI brand ABC910 White 22" Oval Above Mount Ceramic Sink with Faucet Hole (ABC910)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- SANITUBE Wingnut I-Line Clamp, 2" 304 (13IS-200)
- ZORO SELECT 3" Clamp T316L SS 90 Degree Elbow (EG2C-6L3.0)
- STEEL & OBRIEN 2-1/2" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 316SS (13H-2.5-316)
- ZORO SELECT 2" Clamp T304 SS Solid End Cap (694-10168)
- MAXPURE STAINLESS STEEL FITTING (TEG31I6L4.0X1.5-PM)
- Maxcore Tube Fittings