Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWCS6MO1.0X.5-PL
Zoro # G503858228
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Short Outlet Reducing Tee
- Overall Length 4 1/4 in
- Connection Type Orbital Weld x Orbital Weld x Clamp
- Standards ASME BPE
- Fitting Side C Tube Outer Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7RWWCS6MO1.0X.5-PL
- Zoro # G503858228
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 4 1/4 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1 in |
For Tube Outside Diameter | 1/2 in, 1 in |
Fitting Side B Tube Outer Diameter | 1 in |
Description
Short Outlet Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Repair Kit for S60-003 (S45-050)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0179-0100IP100-PF-0910-01)
- VIEGA Viega MegaPressG adapter, 1-1/4" x 1-1/4" (25116)
- BESTCARE 24" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel (WH1109-1)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- SANITUBE Bw True Y Id/Od 316L, 3 (28W6P-300)
- STEEL & OBRIEN 1" Butt Weld End x Clamp End 45 Deg. Elbow - 304SS (L2KM-1-304)
- STEEL & OBRIEN 2" Tri-Clamp End Lateral Wye (Y) - 304SS (28AMP-2-304)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Male Straight, 1/2" QC x 1/2" NPT Male (ZUSA-STF-QC-206)
- MAXPURE STAINLESS STEEL FITTING (TEG31I6L1.5X.5-PL)
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp Heavy Duty Double Pin Clamp - 304SS (13MHHM-DP-1-304)
- Maxcore Tube Fittings