Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE32SWW6MO4.0X.75-PL
Zoro # G704223566
product price: $1,761.99
/ea
Free Shipping & Returns
$1,761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Eccentric Reducer
- Connection Type Orbital Weld x Orbital Weld
- Standards ASME BPE
- Fitting Side A Tube Outer Diameter 3/4 in
- Interior/Exterior Finish 20 RA Mechanical Polished / 32 RA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE32SWW6MO4.0X.75-PL
- Zoro # G704223566
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 3/4 in, 4 in |
Fitting Side B Tube Outer Diameter | 4 in |
Details
Item | Eccentric Reducer |
Specific Fitting Shape | Eccentric Reducer |
Connection Type | Orbital Weld x Orbital Weld |
Standards | ASME BPE |
Interior/Exterior Finish | 20 RA Mechanical Polished / 32 RA |
Tube OD | 3/4 in x 4 in |
Color | Silver |
Material Grade | 6MO |
Fitting Material | Stainless Steel |
Fitting Side A Connection Type | Orbital Weld |
Fitting Body Material | 6MO Stainless Steel |
Application | Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications |
Fitting Wall Thickness | 0.083 in |
Exterior Smoothness | 32 microinches |
Exterior Finish | 32 RA |
Resistance Properties | Corrosion-Resistant |
Interior Finish | 20 RA Mechanical Polished |
Fitting Shape | Adapter |
Fitting Side B Connection Type | Orbital Weld |
Interior Smoothness | 20 microinches |
End Connection Type | Weld |
Description
Eccentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 4 in, Fitting Wall Thickness 0.083 in, Specific Fitting Shape Eccentric Reducer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 in x 1 1/2 in Pipe Size (437251BC)
- DIXON Single Ear Pinch-On Clamp, 7/8 in Nominal, 0.78 Closed dia x 0.89 Open dia x 0.03 in Thick, Steel, D (226)
- PARKER Connector, Nylon, CompxM, 1/2Inx3/8In (N8MC6)
- ELKAY Elkay Kit-Flexi Streamsaver Bubbler (98501C)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 6" Tri-Clamp High Pressure Clamp - 304SS (13MHP-6-304)
- STEEL & OBRIEN 2" Butt Weld End Short 90 Deg. Elbow - 304SS Polished (2WCL-2-7-304)
- STEEL & OBRIEN 1-1/2" Female I-Line Solid Endcap - 1/2" Long 316SS (16AI-15I-1.5-316)
- STEEL & OBRIEN 1-1/2" Butt Weld End Long Tee - 316SS Unpolished (7W-1.5-1-316)
- STEEL & OBRIEN 1-1/2" x 1/4" Tri-Clamp End x Hose Barb - 1-1/2" Long 304SS (14MPHR-1.5X.25-304)
- Maxcore Tube Fittings