Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE32SWW6MO4.0X.5-PL
Zoro # G604223574
product price: $2,169.99
/ea
Free Shipping & Returns
$2,169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Eccentric Reducer
- Standards ASME BPE
- Connection Type Orbital Weld x Orbital Weld
- Interior/Exterior Finish 20 RA Mechanical Polished / 32 RA
- Fitting Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE32SWW6MO4.0X.5-PL
- Zoro # G604223574
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 4 in |
For Tube Outside Diameter | 1/2 in, 4 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Details
Item | Eccentric Reducer |
Specific Fitting Shape | Eccentric Reducer |
Standards | ASME BPE |
Connection Type | Orbital Weld x Orbital Weld |
Interior/Exterior Finish | 20 RA Mechanical Polished / 32 RA |
Fitting Material | Stainless Steel |
Fitting Side B Connection Type | Orbital Weld |
End Connection Type | Weld |
Fitting Body Material | 6MO Stainless Steel |
Exterior Finish | 32 RA |
Tube OD | 1/2 in x 4 in |
Material Grade | 6MO |
Resistance Properties | Corrosion-Resistant |
Interior Finish | 20 RA Mechanical Polished |
Exterior Smoothness | 32 microinches |
Interior Smoothness | 20 microinches |
Fitting Side A Connection Type | Orbital Weld |
Fitting Wall Thickness | 0.083 in |
Color | Silver |
Application | Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications |
Fitting Shape | Adapter |
Description
Eccentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 4 in, Fitting Wall Thickness 0.083 in, Specific Fitting Shape Eccentric Reducer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1", CPVC/FPM, S/T (TC20100ST)
- ZURN Outside Brass Cover, Chrome Plate (P6000-LL-CP)
- DOMINION COMMERCIAL FAUCETS Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (77-9109)
- LEGEND VALVE 1" X 2-1/2" 304 SS NIPPLE (304-103)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- STEEL & OBRIEN 2" Butt Weld End x Mnpt Adapter - 1.812" Long 304SS (19WB-2-304)
- STEEL & OBRIEN 12" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-12-304)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0200X6.00-7-6)
- SANITUBE Wingnut I-Line Clamp, 2" 304 (13IS-200)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Short Tangent 90 Degree Elbow (2WCL-6L1.5)
- Maxcore Sanitary Tube Fittings