Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE32SWW6MO4.0X3.0-PO
Zoro # G903858255
product price: $1,761.99
/ea
Free Shipping & Returns
$1,761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Eccentric Reducer
- Overall Length 3 7/8 in
- Connection Type Orbital Weld x Orbital Weld
- Standards ASME BPE
- Fitting Side B Connection Type Orbital Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE32SWW6MO4.0X3.0-PO
- Zoro # G903858255
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 3 7/8 in |
For Tube Outside Diameter | 3 in, 4 in |
Fitting Side A Tube Outer Diameter | 3 in |
Fitting Side B Tube Outer Diameter | 4 in |
Description
Eccentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 in, Fitting Side B Tube Outer Diameter 4 in, Fitting Wall Thickness 0.083 in, Overall Length 3 7/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" OD ICEMAKER TUBING-100FT (501-14-100)
- ZSI 2HoleCushionedClampTubeS11/4In, L3 1/64In (020M024)
- B & K Hose Bibb Brass Fip 1/2" (VHNQTRB3)
- ZORO SELECT 1/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACU1)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- ZORO SELECT 2" Butt Weld T316L SS Short Tangent 45 Degree Elbow (V2WK-6L2.0)
- ENDRESS HAUSER 8F1B08-C4Dnbblscfdwa+ Tri-Clamp 1/2In 20-30V-Dc Coriolis Mass Flow Meter (8F1B08-C4DNBBLSCFDWA+)
- STEEL & OBRIEN 1-1/2" BPE Tri-Clamp End Tee - 316SS SF4 (S7MP-1.5-PM-316)
- STEEL & OBRIEN 4" Tri-Clamp End Solid Endcap - .312" Long 304SS (16AMP-4-304)
- ADVANCE FITTINGS 1/2 in. BPE Tri-Clamp End Tee T316L SF4 (A7MP-.5-PM-316L)
- Maxcore Sanitary Tube Fittings