Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE32SWW6MO4.0X2.5-PL
Zoro # G803858201
product price: $2,006.99
/ea
Free Shipping & Returns
$2,006.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Eccentric Reducer
- Connection Type Orbital Weld x Orbital Weld
- Standards ASME BPE
- Overall Length 4 1/4 in
- Fitting Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE32SWW6MO4.0X2.5-PL
- Zoro # G803858201
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 4 1/4 in |
Fitting Side B Tube Outer Diameter | 4 in |
Fitting Side A Tube Outer Diameter | 2 1/2 in |
For Tube Outside Diameter | 2 1/2 in, 4 in |
Description
Eccentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 1/2 in, Fitting Side B Tube Outer Diameter 4 in, Fitting Wall Thickness 0.083 in, Overall Length 4 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Drain Protector with Clip, 3 in Dia, Aluminum, Chrome, For Sink (PP820-65)
- AMERICAN STANDARD Lift Rod, Reliant (M950182-0020A)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Water Saver Trap Primer (Z1021-PC)
- KOHLER Trip Lever Service Kit (1458588-CP)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 1-1/2" BPE Tri-Clamp x Long Tangent Weld 90 Deg. Elbow - 316SS SF4 (S2CKW-1.5-PM-316)
- SANITUBE Viton Clamp Gasket, 2 (GTCV-200)
- VNE STAINLESS STEEL FITTING (13MHHM2.5-H)
- ZORO SELECT 1" Butt Weld T304 SS Long Tee (V7W1.0)
- STEEL & OBRIEN 3" Tri-Clamp End Equal Tee - 316SS (7MP-3-316)
- STEEL & OBRIEN 6" x 4" BPE Weld End Short Conc Reducer, 5-5/8" Long 316SS SF1 (S31S-6X4-PL-316)
- Maxcore Sanitary Tube Fittings