Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE32SWW6MO4.0X2.0-PO
Zoro # G803858225
product price: $1,986.99
/ea
Free Shipping & Returns
$1,986.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Eccentric Reducer
- Overall Length 5 1/8 in
- Connection Type Orbital Weld x Orbital Weld
- Standards ASME BPE
- Fitting Side A Tube Outer Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE32SWW6MO4.0X2.0-PO
- Zoro # G803858225
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 5 1/8 in |
Fitting Side A Tube Outer Diameter | 2 in |
For Tube Outside Diameter | 2 in, 4 in |
Fitting Side B Tube Outer Diameter | 4 in |
Description
Eccentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 4 in, Fitting Wall Thickness 0.083 in, Overall Length 5 1/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nipple, 1-1/2In, PK2 (5RLC1)
- ABB BOX SWITCH PVC SGL 8CU in. (B108B-UPC)
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Male - 1/4 NPT Male, Brass, 0.172" Orifice (102-MMB)
- APOLLO VALVES Double Check Backflow Preventer, 3/4 in (4A104A2F)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- STEEL & OBRIEN 3" Female I-Line Solid Endcap - .687" Long 304SS (16AI-15I-3-304)
- ADVANCE FITTINGS 3 in. BPE Tri-Clamp End Tee T316L SF1 (A7MP-3-PL-316L)
- SANITUBE Tc Inline Sightglass W/ Safety Shield 31 (TCSG-300)
- STEEL & OBRIEN 2" Tri-Clamp End Equal Tee - 304SS (7MP-2-304)
- ZORO SELECT 2" Clamp T304 SS Long Tank Ferrule (EG14WL2.0)
- Maxcore Tube Fittings