Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE32SWW6MO4.0X2.0-PL
Zoro # G303858213
product price: $1,781.99
/ea
Free Shipping & Returns
$1,781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Eccentric Reducer
- Overall Length 5 1/8 in
- Connection Type Orbital Weld x Orbital Weld
- Standards ASME BPE
- Tube OD 2 in x 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE32SWW6MO4.0X2.0-PL
- Zoro # G303858213
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 5 1/8 in |
Fitting Side A Tube Outer Diameter | 2 in |
Fitting Side B Tube Outer Diameter | 4 in |
For Tube Outside Diameter | 2 in, 4 in |
Description
Eccentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 4 in, Fitting Wall Thickness 0.083 in, Overall Length 5 1/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS SD7601 Vintage Soap Dispenser, Polished Chrome (SD7601)
- RINNAI HE 160k BTU Natural Gas Exterior Tankless Water Heater (RE160eN)
- SLOAN Performance Kit 0.5 GPF, Urinals (A1106A)
- PRIME-LINE 2-3/4 in. Hole Center Spacing Slide Latch, Diecast Zamak Construction, Chrome Plated Single Pack (656-6596)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 1-1/2" Butt Weld End Long 45 Deg. Elbow - 316SS Polished (L2KS-1.5-7-316)
- ZORO SELECT 3" Clamp T316L SS 90 Degree Elbow (EG2C-6L3.0)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Barbed Hose Adapter, 1" QC x 1" Hose (ZUSA-STF-QC-238)
- STEEL & OBRIEN 3" x 2" Conc. Butt Weld Reducer - 4" Long 304SS Unpolished (31W-3X2-1-304)
- SANITUBE EPDM Clamp Gasket, 6 (GTCE-600)
- Maxcore Tube Fittings