Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE32SWW6MO4.0X1.0-PL
Zoro # G704223559
product price: $1,807.99
/ea
Free Shipping & Returns
$1,807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Eccentric Reducer
- Standards ASME BPE
- Connection Type Orbital Weld x Orbital Weld
- Fitting Wall Thickness 0.083 in
- Interior/Exterior Finish 20 RA Mechanical Polished / 32 RA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE32SWW6MO4.0X1.0-PL
- Zoro # G704223559
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
For Tube Outside Diameter | 1 in, 4 in |
Fitting Side A Tube Outer Diameter | 1 in |
Fitting Side B Tube Outer Diameter | 4 in |
Details
Item | Eccentric Reducer |
Specific Fitting Shape | Eccentric Reducer |
Standards | ASME BPE |
Connection Type | Orbital Weld x Orbital Weld |
Fitting Wall Thickness | 0.083 in |
Interior/Exterior Finish | 20 RA Mechanical Polished / 32 RA |
Fitting Side B Connection Type | Orbital Weld |
Exterior Finish | 32 RA |
Application | Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications |
Exterior Smoothness | 32 microinches |
Material Grade | 6MO |
Resistance Properties | Corrosion-Resistant |
Fitting Side A Connection Type | Orbital Weld |
Fitting Shape | Adapter |
Tube OD | 1 in x 4 in |
Color | Silver |
Fitting Body Material | 6MO Stainless Steel |
Interior Finish | 20 RA Mechanical Polished |
End Connection Type | Weld |
Fitting Material | Stainless Steel |
Interior Smoothness | 20 microinches |
Description
Eccentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 4 in, Fitting Wall Thickness 0.083 in, Specific Fitting Shape Eccentric Reducer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Compression Low Lead Brass Insert (700561-02)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-5/16" Tube OD x 1/4" MNPT (ZUSA-TF-PTC-11)
- LEGEND VALVE 1/2" BRZ MALE ADAPTER NL (312-003NL)
- KOHLER Gooseneck Touchless Ac-Powered Deck-Moun (13475-CP)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End Solid Endcap - 1/4" Long 304SS (16AMP-2.5-304)
- STEEL & OBRIEN 3/4" BPE Type A Stub End - 2-3/4" Long 316SS (S14WA-.75-PL-316)
- STEEL & OBRIEN 1-1/2" x 3/8" Clamp x Compression w/Nut/Ferrule - Epss (31-14CA-1.5X.375-15RA-316-EP)
- DIXON Polished Reducing Weld Tee, 304SS, 3"x2" (B7RWWW-G300200P)
- ZORO SELECT 1-1/2" Clamp T304 SS Solid End Cap (EG16A1.5)
- STEEL & OBRIEN 1-1/2" Butt Weld End Short Cross - 304SS Polished (9WWWW-1.5-7-304)
- Maxcore Sanitary Tube Fittings