Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE32SWW6MO3.0X.75-PO
Zoro # G104223579
product price: $1,136.99
/ea
Free Shipping & Returns
$1,136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Eccentric Reducer
- Connection Type Orbital Weld x Orbital Weld
- Standards ASME BPE
- For Tube Outside Diameter 3/4 in, 3 in
- Interior/Exterior Finish 20 RA Electropolished / 32 RA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE32SWW6MO3.0X.75-PO
- Zoro # G104223579
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
For Tube Outside Diameter | 3/4 in, 3 in |
Fitting Side B Tube Outer Diameter | 3 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Description
Eccentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape Eccentric Reducer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Street 90 deg, 3/4", 150,304, Thrd Heavy (4381033040)
- KINGSTON BRASS 22 Ceramic Wall Mount Single Bowl Utility Sink, White (GPKWS221820)
- DIXON H-Series FNPT, 1/2"-Plug, 1/2"-316SS, Material: 316 stainless steel (H6F6-SS)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1/2 in Pipe Size (EF8210G034)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- SANITUBE Clamp x BW 4", 90 degrees Elbow, 304 (L2CM4-400)
- ZORO SELECT Concentric Reducer, 1-1/2" x 1", Butt Weld (V31W1.5X1.0)
- MAXPURE STAINLESS STEEL FITTING (TEG216L1.5-PM)
- STEEL & OBRIEN 4" x 1" BPE Reducing Short Outlet Clamp End Tee, 316SS SF1 (S7RMPS-4X1-PL-316)
- ZORO SELECT 4" Butt Weld T304 SS Dome Cap (V16W4.0)
- STEEL & OBRIEN 6" Tri-Clamp End Solid Endcap - .438" Long 304SS (16AMP-6-304)
- Maxcore Sanitary Tube Fittings