Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE32SWW6MO3.0X2.5-PL
Zoro # G503858273
product price: $768.99
/ea
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Eccentric Reducer
- Standards ASME BPE
- Connection Type Orbital Weld x Orbital Weld
- Overall Length 2 5/8 in
- Interior Finish 20 RA Mechanical Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE32SWW6MO3.0X2.5-PL
- Zoro # G503858273
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 2 5/8 in |
For Tube Outside Diameter | 2 1/2 in, 3 in |
Fitting Side A Tube Outer Diameter | 2 1/2 in |
Fitting Side B Tube Outer Diameter | 3 in |
Description
Eccentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 1/2 in, Fitting Side B Tube Outer Diameter 3 in, Fitting Wall Thickness 0.065 in, Overall Length 2 5/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH LIGHT COMMERCIAL 3" Pipe Dia. Cast Iron Roof Drain (148-Y03)
- KOHLER Collet Service Kit (1186675)
- STREAMLINE Coil Copper Tubing, 7/8 in Outside Dia, 60 ft Length, Type L (620F)
- MOEN Lever Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (L4605)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 3" Plain Bevel Seat Solid Endcap - .718" Long 316SS (16A-3-316)
- STEEL & OBRIEN 2" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 304SS (14WMP-2-304)
- VNE Concentric Reducer Weld, T316L (E31WW-6L2.5X1.5)
- STEEL & OBRIEN Sch 5 Tri-Clamp (For Pipe Size Ferrules) - 304SS (13MHHV-2-304)
- ZORO SELECT 3" x 2" Butt Weld T316L SS Concentric Reducer (E31WW-6L3.0X2.0)
- Maxcore Tube Fittings