Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE32SWW6MO3.0X1.5-PL
Zoro # G603857732
product price: $1,024.99
/ea
Free Shipping & Returns
$1,024.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Eccentric Reducer
- Connection Type Orbital Weld x Orbital Weld
- Standards ASME BPE
- Overall Length 4 1/4 in
- Fitting Body Material 6MO Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE32SWW6MO3.0X1.5-PL
- Zoro # G603857732
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 4 1/4 in |
For Tube Outside Diameter | 1 1/2 in, 3 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 3 in |
Description
Eccentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 3 in, Fitting Wall Thickness 0.065 in, Overall Length 4 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURETHANE Surethane Polyurethane Tubing, 12mm OD x 100', Clear Blue (PU12MACB)
- RHEEM-RUUD 10 gal, Commercial Electric Water Heater, 240V, Three Phase (E10-18-G)
- APOLLO EXPANSION PEX 3/4 in. PEX-A Expansion Sleeve/Ring (25-Pack), 25PK (EPXS3425PK)
- CUSH-A-NATOR Cushioned Clamp, HT, 1 in. Tube, Steel (HT16)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- DIXON FNPT Clamp Adapter, 304SS, 1" (22MP-G100)
- STEEL & OBRIEN 1" Tri-Clamp End x Hose Barb - 1.687" Long 304SS (14MPHR-1-304)
- STEEL & OBRIEN 2" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 316SS (L14AM7-2-316)
- ZORO SELECT 1-1/2" Clamp T304 SS 90 Degree Elbow (EG2C1.5)
- USA INDUSTRIALS Sanitary Fitting, Clamp, 304SS, 90° Elbow Reducer, 2" x 1-1/2" (ZUSA-STF-QC-127)
- Maxcore Tube Fittings