Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE32SWW6MO3.0X1.0-PO
Zoro # G804223565
product price: $1,536.99
/ea
Free Shipping & Returns
$1,536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Eccentric Reducer
- Standards ASME BPE
- Connection Type Orbital Weld x Orbital Weld
- Overall Length 4 in
- Interior Smoothness 20 microinches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE32SWW6MO3.0X1.0-PO
- Zoro # G804223565
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 4 in |
Fitting Side A Tube Outer Diameter | 1 in |
Fitting Side B Tube Outer Diameter | 3 in |
For Tube Outside Diameter | 1 in, 3 in |
Description
Eccentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 3 in, Fitting Wall Thickness 0.065 in, Overall Length 4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Check Valves, 5.375 in Overall L (ZUSA-VLV-133)
- PARKER Sleeve, Plastic, Comp, 5/8In, PK10 (60PT-10)
- ZORO SELECT 3/4" FNPT x MNPT Galvanized 90 Degree Street Elbow (5P823)
- T&S BRASS Cold Index 4" Wrist Blade Handle, Chrome Plated Brass (B-WH4C)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXPURE 1/2" and 3/4" Clamp T316L SS Solid End Cap (TEG16A6L.75-PM)
- STEEL & OBRIEN 1/2" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-.50-316)
- STEEL & OBRIEN 1" Tri-Clamp End x Male Pipe Thread - 2-1/4" Long 316 (21MP-1-316)
- SANITUBE Bw True Y Id/Od 316L, 3 (28W6P-300)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 1-1/2" x 1", Specific Fitting Shape: Straight (ZUSA-STF-BW-121)
- Maxcore Tube Fittings