Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE32SWW6MO2.5X.75-PO
Zoro # G904223557
product price: $1,391.99
/ea
Free Shipping & Returns
$1,391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Eccentric Reducer
- Connection Type Orbital Weld x Orbital Weld
- Standards ASME BPE
- Overall Length 3 1/2 in
- Fitting Wall Thickness 0.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE32SWW6MO2.5X.75-PO
- Zoro # G904223557
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 3 1/2 in |
For Tube Outside Diameter | 2 1/2 in, 3/4 in |
Fitting Side B Tube Outer Diameter | 2 1/2 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Description
Eccentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 2 1/2 in, Fitting Wall Thickness 0.065 in, Overall Length 3 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Hex Coupling - 1/4" FNPT (ZUSA-PF-4553)
- AEROFLEX 6-1/8" x 6 ft. Pipe Insulation, 1/2" Wall (337-AC61812)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (70LF-105-01)
- PARKER 1/2" FNPT Stainless Steel Instrumentation Check Valve (8F-C8L-1-SS)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 10" Tri-Clamp End Solid Endcap - 1/2" Long 316SS (16AMP-10-316)
- STEEL & OBRIEN 3" Tri-Clamp Single Pin Squeeze Clamp - 304SS (13MHHMQ-3-304)
- ZORO SELECT 2" Clamp T316L SS Tee (EG7-6L2.0)
- STEEL & OBRIEN 1-1/2" Weld End Tee w/Short Outlet Clamp - 304SS Polished (7WWMS-1.5-7-304)
- ZORO SELECT 1-1/2" Clamp T304 SS 90 Degree Elbow (EG2C1.5)
- STEEL & OBRIEN 2" x 12" Butt Weld End 45 Deg. Sweep Elbow - 316SS Polished (2SXL-12X2-7-316)
- Maxcore Tube Fittings