Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE32SWW6MO2.5X.5-PO
Zoro # G804223589
product price: $1,446.99
/ea
Free Shipping & Returns
$1,446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Eccentric Reducer
- Standards ASME BPE
- Connection Type Orbital Weld x Orbital Weld
- Fitting Side B Tube Outer Diameter 2 1/2 in
- Material Grade 6MO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE32SWW6MO2.5X.5-PO
- Zoro # G804223589
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 2 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in, 2 1/2 in |
Description
Eccentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 2 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape Eccentric Reducer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTOPIA ALLEY Utopia Alley HP2BK 26 x 54 in. Aluminum Hoop Shower Rod with Ceiling Support for Clawfoot Tub; Black (HP2BK)
- B & K Toilet Fill Valve F/Toto (528GT)
- ALLPOINTS Drain Lock, Floor Sink , 3", T45 (1021166)
- TW METALS 6-1/2" OD x 0.25" Wall 6061 Seamless Aluminum Tubing 2 ft (45669-2)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- ZORO SELECT 1" Butt Weld T304 SS Short Tangent 45 Degree Elbow (E2WK1.0)
- ZORO SELECT 1" Butt Weld T304 SS Tee (E7WWW1.0)
- ZORO SELECT 1" Clamp T304 SS Tee (EG71.0)
- ZORO SELECT Sanitary Spool, 4" L, Straight Shape (SPOOL-0150X4.00-7-4)
- VNE Slip On Flange, T304, for Stub End (E38SL1.5)
- DIXON Unpolished SlipOn 150lb., Flange, 2" (B38SL-G200)
- Maxcore Tube Fittings