Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE32SWW6MO2.5X.5-PL
Zoro # G404223590
product price: $1,355.99
/ea
Free Shipping & Returns
$1,355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Eccentric Reducer
- Connection Type Orbital Weld x Orbital Weld
- Standards ASME BPE
- End Connection Type Weld
- Thread Sealant Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE32SWW6MO2.5X.5-PL
- Zoro # G404223590
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in, 2 1/2 in |
Fitting Side B Tube Outer Diameter | 2 1/2 in |
Description
Eccentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 2 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape Eccentric Reducer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Verdera Framed 24 Round Mc (35572-BLL)
- ASAHI Valve, Diaphrgm, 1", PVC, Flanged (1461010)
- ZORO SELECT 1-1/4" MNPT x 2" TOE PVC Pipe Nipple Sch 80 (1885-020)
- RIDGID MegaPress Jaw(R), 8-1/4" L x 9-1/2" H (60648)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 1-1/2" Butt Weld End x Clamp End 90 Deg. Elbow - 316SS (L2CM-1.5-316)
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-1-304)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Barbed Hose Adapter, 3/4" QC x 3/4" Hose (ZUSA-STF-QC-237)
- STEEL & OBRIEN 1-1/2" x 1/2" Tri-Clamp x Compression Adapter - 316SS (31-14-1.5X.50-316)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Female Straight, 3" QC x 3" NPT Female (ZUSA-STF-QC-220)
- Maxcore Sanitary Tube Fittings