Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE32SWW6MO2.5X2.0-PO
Zoro # G503857719
product price: $690.99
/ea
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Eccentric Reducer
- Connection Type Orbital Weld x Orbital Weld
- Overall Length 2 1/2 in
- Standards ASME BPE
- Fitting Body Material 6MO Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE32SWW6MO2.5X2.0-PO
- Zoro # G503857719
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 2 1/2 in |
Fitting Side B Tube Outer Diameter | 2 1/2 in |
Fitting Side A Tube Outer Diameter | 2 in |
For Tube Outside Diameter | 2 1/2 in, 2 in |
Description
Eccentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 1/2 in, Fitting Wall Thickness 0.065 in, Overall Length 2 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect, Threaded Swivel Elbow, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI090801S-PK10)
- CUSH-A-NATOR Cushioned Clamp, Std, 2-1/2 in. Pipe, Steel (CN46PGRG)
- PROSOURCE Plug Galv Malleable 2In (31-2G)
- FLEXTRON Gas Line Hose 3/8'' O.D.x60'' Len 3/8" FIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC14-60H)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0100X72.00-7-6)
- MAXPURE STAINLESS STEEL FITTING (TEG216L2.0-PL)
- ZORO SELECT Sanitary Spool, 4" L, Straight Shape (SPOOL-0075X4.00-7-4)
- STEEL & OBRIEN 3" BPE Tri-Clamp x Long Tangent Weld 90 Deg. Elbow - 316SS SF4 (S2CKW-3-PM-316)
- ZORO SELECT 2-1/2" x 2" Butt Weld T304 SS Concentric Reducer (V31W2.5X2.0)
- STEEL & OBRIEN 2" Wrench For Hex Nut (John Perry/Bevel Seat) - Aluminum (25H-2-ALUMINUM)
- Maxcore Sanitary Tube Fittings