Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE32SWW6MO2.5X2.0-PL
Zoro # G503857696
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Eccentric Reducer
- Connection Type Orbital Weld x Orbital Weld
- Standards ASME BPE
- Overall Length 2 1/2 in
- Fitting Body Material 6MO Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE32SWW6MO2.5X2.0-PL
- Zoro # G503857696
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 2 1/2 in |
For Tube Outside Diameter | 2 1/2 in, 2 in |
Fitting Side A Tube Outer Diameter | 2 in |
Fitting Side B Tube Outer Diameter | 2 1/2 in |
Description
Eccentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 1/2 in, Fitting Wall Thickness 0.065 in, Overall Length 2 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE TUBING CUTTER MINI (LI50000)
- HOSE MASTER 1-1/4" Dia x 12" L 316 SS Flexible Metal Hose (GZ125SM120)
- DELTA Single hole installation Hole Vessel Lavatory Faucet, Matte Black (767LF-BL)
- KOHLER Valve Stem Adapter (1014332)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Barbed Hose Adapter, 3/4" QC x 3/4" Hose (ZUSA-STF-QC-237)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Barbed Hose Adapter, 1" QC x 1" Hose (ZUSA-STF-QC-238)
- ZORO SELECT 1-1/2" Clamp T316L SS 90 Degree Elbow (EG2C-6L1.5)
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0600X12.00-7-4)
- ZORO SELECT 1-1/2" Clamp T304 SS Tee (EG71.5)
- Maxcore Sanitary Tube Fittings