Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE32SWW6MO2.5X1.5-PL
Zoro # G803857716
product price: $690.99
/ea
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Eccentric Reducer
- Overall Length 3 3/8 in
- Connection Type Orbital Weld x Orbital Weld
- Standards ASME BPE
- Fitting Side A Connection Type Orbital Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE32SWW6MO2.5X1.5-PL
- Zoro # G803857716
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 3 3/8 in |
For Tube Outside Diameter | 1 1/2 in, 2 1/2 in |
Fitting Side B Tube Outer Diameter | 2 1/2 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
Description
Eccentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 2 1/2 in, Fitting Wall Thickness 0.065 in, Overall Length 3 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222152)
- LEGEND VALVE 3/4" FXS T571 NO LEAD DI UNION (301-104NL)
- ZORO SELECT Splash Guard, Disposal, Black, Rubber (4FEW7)
- LEGEND VALVE 1" BRONZE UNION NO LEAD (310-145NL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0400X12.00-7-6)
- STEEL & OBRIEN 1-1/2" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 304SS (13H-1.5-304)
- STEEL & OBRIEN 2-1/2" x 2" BPE 180 Deg. Weld U-Bend w/Bottom Clamp Outlet, 316SS SF4 (S2UBWWK-2.5X2-PM-316)
- STEEL & OBRIEN 1/2" Tri-Clamp End Equal Tee - 316SS (7MP-.50-316)
- STEEL & OBRIEN 2-1/2" Q-Line Short Weld Ferrule - .937" Long 316SS (14WQ-2.5-316)
- Maxcore Sanitary Tube Fittings