Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE32SWW6MO2.5X1.0-PO
Zoro # G403857727
product price: $858.99
/ea
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Eccentric Reducer
- Standards ASME BPE
- Connection Type Orbital Weld x Orbital Weld
- Overall Length 3 3/8 in
- Exterior Smoothness 32 microinches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE32SWW6MO2.5X1.0-PO
- Zoro # G403857727
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 3 3/8 in |
Fitting Side B Tube Outer Diameter | 2 1/2 in |
For Tube Outside Diameter | 1 in, 2 1/2 in |
Fitting Side A Tube Outer Diameter | 1 in |
Description
Eccentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 2 1/2 in, Fitting Wall Thickness 0.065 in, Overall Length 3 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Female Coupler Dust Cap with Handle (SBF-4SG)
- AEROQUIP PTFE Hose, 3/16 IDx24 L, Brass, 3000 PSI (1PCL8)
- DIXON Cam and Groove Adapter, 1-1/4", Aluminum (G125-A-AL)
- CANFIELD INDUSTRIES Solenoid Valve Connector, Form A ISO Din (G5100-1090000)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXPURE STAINLESS STEEL FITTING (TE2S6L2.0-PC)
- ZORO SELECT 3" Clamp x MNPT T316L SS Male Adapter (EG21-6L3.0)
- STEEL & OBRIEN 1-1/2" Wrench For Hex Nut (John Perry/Bevel Seat) - Aluminum (25H-1.5-ALUMINUM)
- ZORO SELECT 4" Clamp T304 SS Solid End Cap (EG16A4.0)
- VNE STAINLESS STEEL FITTING (13MHHM3.0-H)
- Maxcore Sanitary Tube Fittings