Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE32SWW6MO2.5X1.0-PL
Zoro # G303857704
product price: $838.99
/ea
Free Shipping & Returns
$838.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Eccentric Reducer
- Overall Length 3 3/8 in
- Standards ASME BPE
- Connection Type Orbital Weld x Orbital Weld
- Interior Finish 20 RA Mechanical Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE32SWW6MO2.5X1.0-PL
- Zoro # G303857704
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 3 3/8 in |
Fitting Side A Tube Outer Diameter | 1 in |
Fitting Side B Tube Outer Diameter | 2 1/2 in |
For Tube Outside Diameter | 1 in, 2 1/2 in |
Description
Eccentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 2 1/2 in, Fitting Wall Thickness 0.065 in, Overall Length 3 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Voss Posi-Temp Shower Only Trim in Matte Black (T2692EPBL)
- ARMACELL 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall (DGS15812)
- T&S BRASS Spindle Kit, Incl LH/RH Inserts, Gaskets (B-21K)
- LEGEND VALVE 1/2" X 12" BLACK NIPPLE (355-076E)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- STEEL & OBRIEN 1-1/2" Threaded Bevel Seat x Weld End - 1-1/2" Long 316SS (L15A7-1.5-316)
- ZORO SELECT 1" Butt Weld T316L SS Short Tangent 90 Degree Elbow (2WCL-6L1.0)
- STEEL & OBRIEN 4" Butt Weld End Short 90 Deg. Elbow - 316SS Unpolished (2WCL-4-1-316)
- ZORO SELECT 1" x 1-1/2" Clamp T316L SS Solid End Cap (EG16A-6L1.5)
- MAXPURE 1" Orbital Weld T316L SS 90 Degree Elbow (TE2S6L1.0-PL)
- Maxcore Sanitary Tube Fittings