Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE32SWW6MO2.0X.75-PL
Zoro # G104223586
product price: $1,301.99
/ea
Free Shipping & Returns
$1,301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Eccentric Reducer
- Connection Type Orbital Weld x Orbital Weld
- Standards ASME BPE
- Overall Length 3 3/8 in
- Interior Finish 20 RA Mechanical Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE32SWW6MO2.0X.75-PL
- Zoro # G104223586
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 3 3/8 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side B Tube Outer Diameter | 2 in |
For Tube Outside Diameter | 2 in, 3/4 in |
Description
Eccentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Wall Thickness 0.065 in, Overall Length 3 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" x 8" BRASS NIPPLE (311-132)
- BONOMI 1/2" NPT Stainless Steel Ball Valve 3-Way (956N-1/2)
- ZORO SELECT 1/2" FNPT x MNPT Brass Ball Valve Inline (G-MBB-50TH)
- SLOAN Solenoid Valve Module, Faucets (EBF-11-A)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, Cap, 6" Tube OD (ZUSA-STF-BW-106)
- STEEL & OBRIEN 8" Tri-Clamp End x Light Wall Tank Weld - 6" Long 316SS (14WLMP-8-316)
- STEEL & OBRIEN 1" Butt Weld End Short 45 Deg. Elbow - 304SS Unpolished (2WK-1-1-304)
- STEEL & OBRIEN 2" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 304SS (14WMP-2-304)
- STEEL & OBRIEN 1-1/2" x 3/8" Clamp x Compression w/Nut/Ferrule - Epss (31-14CA-1.5X.375-15RA-316-EP)
- Maxcore Sanitary Tube Fittings