Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE32SWW6MO2.0X.5-PL
Zoro # G304223546
product price: $1,168.99
/ea
Free Shipping & Returns
$1,168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Eccentric Reducer
- Standards ASME BPE
- Connection Type Orbital Weld x Orbital Weld
- Overall Length 3 3/8 in
- Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE32SWW6MO2.0X.5-PL
- Zoro # G304223546
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 3 3/8 in |
For Tube Outside Diameter | 1/2 in, 2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 2 in |
Description
Eccentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Wall Thickness 0.065 in, Overall Length 3 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Magellan Bidet Faucet W/ Lever, Handles And Brass Pop-Up, Chrome (KB321)
- EVERFLOW 5/8" x 1/2" Reducing Short Nut for Flare Pipe Fittings; Forged Brass (F41FSR-5812)
- BOBRICK Towel Pin (677)
- ZORO SELECT Expansion Joint, Neoprene, 1 in. Pipe (TU-16-NN)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- SANITUBE Plain Bevel Seat Solid End Cap, 3" 16A 30 (16A4-300)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 2" x 1-1/2", Standards: 3A 63-03 (ZUSA-STF-BW-122)
- SANITUBE Clamp x BW 4", 90 degrees Elbow, 304 (L2CM4-400)
- ZORO SELECT 2" Clamp T304 SS 90 Degree Elbow (EG2C2.0)
- SANITUBE Bolted High Pressure Clamp, 6 (13MHP-600)
- Maxcore Sanitary Tube Fittings