Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE32SWW6MO2.0X1.5-PL
Zoro # G103857775
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Eccentric Reducer
- Standards ASME BPE
- Overall Length 2 1/2 in
- Connection Type Orbital Weld x Orbital Weld
- Tube OD 1 1/2 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE32SWW6MO2.0X1.5-PL
- Zoro # G103857775
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 2 1/2 in |
Fitting Side B Tube Outer Diameter | 2 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
For Tube Outside Diameter | 1 1/2 in, 2 in |
Description
Eccentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Wall Thickness 0.065 in, Overall Length 2 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 45 Extruded Street Elbow, Brass, 1/2 in (2214P-8-8)
- AMERICAN STANDARD Siphon Jet Urinal, 1 gpf, Wall Mount (6561017.020)
- VIEGA Viega ProPress 90 elbow, 1-1/2" x 1-1/2" (79565)
- APG 3/4" 316 Stainless Steel Part DP (307DPSS)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Barbed Hose Adapter, 2" QC x 2" Hose (ZUSA-STF-QC-513)
- ZORO SELECT 2" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT2.0)
- DIXON Polished Short Weld Tee 304, SS 1-1/2" (B7WWW-G150P)
- ZORO SELECT 1" Clamp x FNPT T304 SS Female Adapter (EG221.0)
- STEEL & OBRIEN 4" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-4-RWN-304)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0075X6.00-7-4)
- Maxcore Tube Fittings