Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE32SWW6MO2.0X1.0-PO
Zoro # G403857710
product price: $733.99
/ea
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Eccentric Reducer
- Connection Type Orbital Weld x Orbital Weld
- Overall Length 3 3/8 in
- Standards ASME BPE
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE32SWW6MO2.0X1.0-PO
- Zoro # G403857710
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 3 3/8 in |
For Tube Outside Diameter | 1 in, 2 in |
Fitting Side A Tube Outer Diameter | 1 in |
Fitting Side B Tube Outer Diameter | 2 in |
Description
Eccentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Wall Thickness 0.065 in, Overall Length 3 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 3/4 in. Blue Twister Polypropylene Insert Coupling (5-Pack), 5PK (ABTC345PK)
- KOHLER Gooseneck Rainhead Arm With 3-Way Divert (76336-CP)
- ZORO SELECT 1/2" FNPT Stainless Steel Ball Valve Inline (G-SSTW-50)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1-1/2 in Pipe Size (806-015)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- SANITUBE Polished Eccentric Reducer T304, 4"X2-1/2 (32W4P-400250)
- STEEL & OBRIEN 4" x 2" Conc. Butt Weld Reducer - 8" Long 304SS Unpolished (31W-4X2-1-304)
- SANITUBE Type A 14Vb Stub End T316L, 2-1/2 (14VB6-250)
- VNE STAINLESS STEEL FITTING (13MHHM2.5-H)
- SANITUBE Pol Bw Cap T316, 2" Od/Id (16W6P-200)
- DIXON Solid End Cap, Clamp 304SS, 3" (16AMP-G300)
- Maxcore Tube Fittings