Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE32SWW6MO1.5X.75-PO
Zoro # G303857773
product price: $696.99
/ea
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Eccentric Reducer
- Standards ASME BPE
- Overall Length 3 in
- Connection Type Orbital Weld x Orbital Weld
- Fitting Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE32SWW6MO1.5X.75-PO
- Zoro # G303857773
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 3 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 1 1/2 in, 3/4 in |
Fitting Side B Tube Outer Diameter | 1 1/2 in |
Description
Eccentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Wall Thickness 0.065 in, Overall Length 3 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Hot And Cold Water Pedal Box (625-ABRCF)
- LEGRIS Metric Push-to-Connect Fitting (3118 08 13)
- THRIFCO PLUMBING 1-1/2 Inch Slip x Threaded PVC Male Adapter SCH 80 (8213190)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H022LF 24/DC)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- ZORO SELECT 4" Clamp T316L SS 45 Degree Elbow (EG2K-6L4.0)
- ZORO SELECT 2" Butt Weld T316L SS Short Tangent 45 Degree Elbow (V2WK-6L2.0)
- SANITUBE EPDM Clamp Gasket, 2-1/2 (GTCE-250)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Male Reducer, 2" Quick-Clamp x 1" NPT Male (ZUSA-STF-QC-499)
- ZORO SELECT 4" Clamp T316L SS Short Ferrule (EG2CS-6L4.0)
- Maxcore Sanitary Tube Fittings