Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE32SWW6MO1.5X.75-PL
Zoro # G803857754
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Eccentric Reducer
- Standards ASME BPE
- Connection Type Orbital Weld x Orbital Weld
- Overall Length 3 in
- Fitting Side B Tube Outer Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE32SWW6MO1.5X.75-PL
- Zoro # G803857754
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 3 in |
Fitting Side B Tube Outer Diameter | 1 1/2 in |
For Tube Outside Diameter | 1 1/2 in, 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Description
Eccentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Wall Thickness 0.065 in, Overall Length 3 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KB248AX Twin Handle Tub & Shower Faucet With Decor Cross Handle (KB248AX)
- SANI-LAV Spray Nozzle, 3/4" Female, 150 psi, 9.5 gpm, White (N9W)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Open, 1 in Pipe Size (8215C053)
- APOLLO Valve Ball Valve, Size: 1/4NPTin. , Material: Bronze, Type: Full Port (77C-101-01A)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXPURE 2-1/2" Clamp x Orbital Weld T316L SS Ferrule (TEG14AM76L2.5-PL)
- ZORO SELECT 4" Clamp T304 SS Ferrule (EG14AM74.0)
- STEEL & OBRIEN 1/2" Tri-Clamp End Equal Tee - 316SS (7MP-.50-316)
- STEEL & OBRIEN 4" Q-Line Solid End Cap - 5/8" Long 304SS (16AQ-14Q-4-304)
- MAXPURE STAINLESS STEEL FITTING (TEG14RT6L.5X.25-PM)
- Maxcore Sanitary Tube Fittings