Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE31SWW6MO.75X.5-PO
Zoro # G803857815
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Long Concentric Reducer
- Overall Length 2 1/8 in
- Connection Type Orbital Weld x Orbital Weld
- Standards ASME BPE
- End Connection Type Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE31SWW6MO.75X.5-PO
- Zoro # G803857815
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 2 1/8 in |
For Tube Outside Diameter | 1/2 in, 3/4 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Description
Long Concentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Wall Thickness 0.065 in, Overall Length 2 1/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (80968-Z)
- MOEN Handle Kit, 40079 (40079)
- PFISTER T/S 16 Ts Dvtr Trm 1Hdl Pvd Pn (016-TB1D)
- KOHLER Wave Fv Service Kit, 0.5 Gpf (1388987-CP)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0300X12.00-7-6)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Barbed Hose Adapter, 3/4" QC x 3/4" Hose (ZUSA-STF-QC-237)
- VNE Elb 90 deg., Tang One End Clamp, T316L (E2C-6L2.5)
- STEEL & OBRIEN 1/2" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-.50-316)
- STEEL & OBRIEN 3/4" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF1 (S2S-.75-PL-316)
- Maxcore Tube Fittings