Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE31SWW6MO4.0X.75-PL
Zoro # G704223542
product price: $2,350.99
/ea
Free Shipping & Returns
$2,350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Concentric Reducer
- Standards ASME BPE
- Connection Type Orbital Weld x Orbital Weld
- Overall Length 4 1/4 in
- Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE31SWW6MO4.0X.75-PL
- Zoro # G704223542
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 4 1/4 in |
Fitting Side B Tube Outer Diameter | 4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 3/4 in, 4 in |
Description
Concentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 4 in, Fitting Wall Thickness 0.083 in, Overall Length 4 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" NO LEAD SWT x SWT UNIONS (302-304LNL)
- VALTERRA SHOWER VALVE, 4IN, 2 LEVER, 1/4 TURN, PLASTIC, BISCUIT (PF223141)
- MASON INDUSTRIES Stainless Steel Braided Hose With Threaded Nipples 1 x 18 (MN 1x18)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8262H006)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- STEEL & OBRIEN 4" Q-Line Solid End Cap - 5/8" Long 304SS (16AQ-14Q-4-304)
- ZORO SELECT 3" Clamp x MNPT T304 SS Male Adapter (EG213.0)
- STEEL & OBRIEN 1" Butt Weld End 180 Deg. Return Bend - 316SS Polished (2WU-1-7-316)
- STEEL & OBRIEN 3" Tri-Clamp Single Pin Squeeze Clamp - 304SS (13MHHMQ-3-304)
- STEEL & OBRIEN 2" Tri-Clamp End Solid Endcap - 1/4" Long 316SS (16AMP-2-316)
- Maxcore Sanitary Tube Fittings