Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE31SWW6MO4.0X.5-PO
Zoro # G504223520
product price: $2,621.99
/ea
Free Shipping & Returns
$2,621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Concentric Reducer
- Connection Type Orbital Weld x Orbital Weld
- Standards ASME BPE
- Overall Length 4 1/2 in
- Interior Smoothness 20 microinches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE31SWW6MO4.0X.5-PO
- Zoro # G504223520
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 4 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 4 in |
For Tube Outside Diameter | 1/2 in, 4 in |
Description
Concentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 4 in, Fitting Wall Thickness 0.083 in, Overall Length 4 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF TEST PLUG SLIP 2"" (882-2)
- SANI-LAV Hose Adapter, Stainless Steel, 1/2 in. MNPT Outlet (N13S)
- ZSI Beta Clamp Assembly, Single, 3/8 In Tube (S1006S-SS)
- JOSAM COMPANY Josam 21503-Z Large Sump Roof Drain w/Poly Dome and 3" No-Hub Outlet (21503-Z)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- ZORO SELECT 1" Butt Weld T304 SS Short Tangent 45 Degree Elbow (E2WK1.0)
- STEEL & OBRIEN 6" Tri-Clamp High Pressure Clamp - 304SS (13MHP-6-304)
- STEEL & OBRIEN 3" Tri-Clamp End x Female Pipe Thread - 2.187" Long 316 (22MP-3-316)
- STEEL & OBRIEN 3" Threaded John Perry Tube Ferrule - 1-3/4" Long 304SS (L15AJP-3-304)
- VNE Adapter Clamp X, Female, Npt T316L (EG22-6L1.0X.5)
- Maxcore Sanitary Tube Fittings