Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE31SWW6MO4.0X3.0-PL
Zoro # G003857790
product price: $1,355.99
/ea
Free Shipping & Returns
$1,355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Concentric Reducer
- Connection Type Orbital Weld x Orbital Weld
- Overall Length 3 7/8 in
- Standards ASME BPE
- Fitting Side B Connection Type Orbital Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE31SWW6MO4.0X3.0-PL
- Zoro # G003857790
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 3 7/8 in |
For Tube Outside Diameter | 3 in, 4 in |
Fitting Side A Tube Outer Diameter | 3 in |
Fitting Side B Tube Outer Diameter | 4 in |
Description
Concentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 in, Fitting Side B Tube Outer Diameter 4 in, Fitting Wall Thickness 0.083 in, Overall Length 3 7/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1 Inch Slip x Slip PVC Coupling SCH 40 (8113754)
- GEDORE Pipe Cutter, 1/8" to 1-1/4" Capacity (2180 3)
- WEATHERHEAD Multiple Shut-Off Valve (6707)
- DELTA Delta Hdf Single-Setting Hand Shower (RPW124HDF)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 1-1/2" Butt Weld End x Fnpt Adapter - 1-3/4" Long 316SS (22WB-1.5-316)
- STEEL & OBRIEN 1/2" & 3/4" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-.50-RWN-304)
- STEEL & OBRIEN 4" x 3" BPE Clamp End Ecc. Reducer, 5-1/8" Long 316SS SF1 (S32-14MP-4X3-PL-316)
- STEEL & OBRIEN 4" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-4-316)
- STEEL & OBRIEN 3/4" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 316SS (14WMP-.75-316)
- VNE STAINLESS STEEL FITTING (13MHHMD2.0-H)
- Maxcore Tube Fittings