Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE31SWW6MO4.0X2.5-PO
Zoro # G403857826
product price: $1,604.99
/ea
Free Shipping & Returns
$1,604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Concentric Reducer
- Overall Length 4 1/4 in
- Standards ASME BPE
- Connection Type Orbital Weld x Orbital Weld
- Interior Finish 20 RA Electropolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE31SWW6MO4.0X2.5-PO
- Zoro # G403857826
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 4 1/4 in |
For Tube Outside Diameter | 2 1/2 in, 4 in |
Fitting Side B Tube Outer Diameter | 4 in |
Fitting Side A Tube Outer Diameter | 2 1/2 in |
Description
Concentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 1/2 in, Fitting Side B Tube Outer Diameter 4 in, Fitting Wall Thickness 0.083 in, Overall Length 4 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Reducing Adapter, FNPT x MNPT, 1/4" x 1/8" Pipe Size (VS222P-4-2)
- BOSCH Point-of-Use Water Heater, Wall Mount, 120V AC, 4 gal, 1,440 W, Single Phase, 12.25 in H (ES4)
- AB&A Bath Waste & Overflow, Complete Finish Kit (60355)
- COLDER 3/8" Hose Barb Inline Coupling (PLCD1700612)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- ZORO SELECT 4" x 2" Butt Weld T316L SS Concentric Reducer (E31WW-6L4.0X2.0)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Dome Cap (E16W1.5)
- STEEL & OBRIEN 2-1/2" x 2" BPE Reducing Clamp End Tee - 316SS SF1 (S7RMP-2.5X2-PL-316)
- ZORO SELECT 2-1/2" Clamp T304 SS Solid End Cap (EG16A2.5)
- STEEL & OBRIEN 1" BPE Tri-Clamp x Tri-Clamp 90 Deg. Elbow - 316SS SF1 (S2CMP-1-PL-316)
- Maxcore Tube Fittings