Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE31SWW6MO4.0X1.0-PO
Zoro # G004223563
product price: $2,357.99
/ea
Free Shipping & Returns
$2,357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Concentric Reducer
- Overall Length 4 1/4 in
- Connection Type Orbital Weld x Orbital Weld
- Standards ASME BPE
- Interior Finish 20 RA Electropolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE31SWW6MO4.0X1.0-PO
- Zoro # G004223563
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 4 1/4 in |
Fitting Side B Tube Outer Diameter | 4 in |
Fitting Side A Tube Outer Diameter | 1 in |
For Tube Outside Diameter | 1 in, 4 in |
Description
Concentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 4 in, Fitting Wall Thickness 0.083 in, Overall Length 4 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT SS Threaded Cap (4307001116)
- ROHL Cartridge Kit Only Rmv-1 And Rmv-2 Modular Pressure Balance Mixers (4115-0040)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8183)
- ANVIL 3/4 x 6 Pipe Nipple, Black Steel, 150 PSI, Lead Free (0830021200)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- PRECISION STAINLESS - USA Elbow, 1-1/2" Tube Size, 2-1/4" L, Metal (2WK-0150-7-6)
- SANITUBE Tc Inline Sightglass W/ Safety Shield 31 (TCSG-300)
- STEEL & OBRIEN 1/2" Butt Weld End Long Tee - 316SS Unpolished (7W-.50-1-316)
- ZORO SELECT 3" Butt Weld T316L SS Long Tangent 90 Degree Elbow (V2S-6L3.0)
- ZORO SELECT Sanitary Spool, 4" L, Straight Shape (SPOOL-0600X4.00-7-4)
- STEEL & OBRIEN 4" x 1" BPE Reducing Short Outlet Clamp End Tee, 316SS SF1 (S7RMPS-4X1-PL-316)
- Maxcore Tube Fittings