Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE31SWW6MO3.0X2.5-PO
Zoro # G803857761
product price: $690.99
/ea
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Concentric Reducer
- Connection Type Orbital Weld x Orbital Weld
- Standards ASME BPE
- Overall Length 2 5/8 in
- Fitting Wall Thickness 0.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE31SWW6MO3.0X2.5-PO
- Zoro # G803857761
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 2 5/8 in |
For Tube Outside Diameter | 2 1/2 in, 3 in |
Fitting Side A Tube Outer Diameter | 2 1/2 in |
Fitting Side B Tube Outer Diameter | 3 in |
Description
Concentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 1/2 in, Fitting Side B Tube Outer Diameter 3 in, Fitting Wall Thickness 0.065 in, Overall Length 2 5/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 1/2 In OD, 100 Ft L, Green (PU12AG)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K3150-08X25)
- TECTITE BY APOLLO 3/4 in. Push-to-Connect x Female Pipe Thread x Female Pipe Thread Expansion Tank Tee Fitting (FSBTANKTEE)
- ANVIL 1/4" Male NPT Black Forged Steel Hex Head Plug Class 3000 (0361312606)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 1-1/2" x 1/2" Tri-Clamp x Compression Adapter - 316SS (31-14-1.5X.50-316)
- ZORO SELECT 2" Butt Weld T304 SS Long Tangent 45 Degree Elbow (E2KS2.0)
- STEEL & OBRIEN 1-1/2" Threaded Bevel Seat x Weld End - 1-1/2" Long 316SS (L15A7-1.5-316)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Sight Glass, 2" Tube OD (BULK-STF-SG-3)
- ZORO SELECT 3/4" Clamp x Hose Barb T316L SS Hose Barb Adapter (EG14RT-6L.75)
- ADVANCE FITTINGS 1 1/2 in. BPE CLAMP X CLAMP 90 DEGREE ELBOW T316L SF4 (A2CMP-1.5-PM-316L)
- Maxcore Sanitary Tube Fittings