Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE31SWW6MO3.0X2.0-PO
Zoro # G503857726
product price: $696.99
/ea
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Concentric Reducer
- Connection Type Orbital Weld x Orbital Weld
- Standards ASME BPE
- Overall Length 3 3/8 in
- Fitting Side A Tube Outer Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE31SWW6MO3.0X2.0-PO
- Zoro # G503857726
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 3 3/8 in |
Fitting Side A Tube Outer Diameter | 2 in |
Fitting Side B Tube Outer Diameter | 3 in |
For Tube Outside Diameter | 2 in, 3 in |
Description
Concentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 3 in, Fitting Wall Thickness 0.065 in, Overall Length 3 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT Toilet Wm 21 1/2" D-Code Washdown Model, Us-Version White (25350900922)
- WOHLER Camera Battery, NiMH (4715)
- POWERS Lever Handle Repair, w/o Sleeve, For E425 (420-495)
- ORION Coupling, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 NO HUB / PLAIN END COUPLING)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 2-1/2" x 2" Tri-Clamp End Reducing Tee - 304SS (7RMP-2.5X2-304)
- STEEL & OBRIEN 3" Butt Weld End Long 90 Deg. Elbow - 304SS Unpolished (L2S-3-1-304)
- STEEL & OBRIEN 1" Plain Bevel Seat x Medium Weld End - 1-3/8" Long 304SS (L14A7-1-304)
- STEEL & OBRIEN 6" Tri-Clamp End x Short Weld Ferrule - 3/4" Long 304SS (14WMP-6-304)
- STEEL & OBRIEN 6" BPE Long Tangent Weld End 45 Deg. Elbow - 316SS SF1 (S2KS-6-PL-316)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Tee, 1" (ZUSA-STF-QC-79)
- Maxcore Tube Fittings