Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE31SWW6MO3.0X1.0-PO
Zoro # G803857723
Free Shipping & Returns
$1,032.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Concentric Reducer
- Connection Type Orbital Weld x Orbital Weld
- Overall Length 3 1/4 in
- Standards ASME BPE
- Interior Smoothness 20 microinches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxcore
- MFR # TE31SWW6MO3.0X1.0-PO
- Zoro # G803857723
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 3 1/4 in |
Fitting Side A Tube Outer Diameter | 1 in |
Fitting Side B Tube Outer Diameter | 3 in |
For Tube Outside Diameter | 1 in, 3 in |
Description
Concentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 3 in, Fitting Wall Thickness 0.065 in, Overall Length 3 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Nipple, Welded, 1/8x12 (793MR5)
- ZORO SELECT MNPT, Steel Magnetic Square Head Plug, Class 150 (4034031)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Gravity Fed, Floor Mount, Round, White (3517B101.020)
- KOHLER Composed Double Robe Hook (73146-CP)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- ZORO SELECT Elbow, 45 deg., T304 SS, Clamp (EG2K2.5)
- STEEL & OBRIEN 3" x 2" BPE Weld End Short Ecc. Reducer, 3-3/8" Long 316SS SF4 (S32S-3X2-PM-316)
- STEEL & OBRIEN 2" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-2X.75-304)
- STEEL & OBRIEN 1-1/2" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF1 (S2S-1.5-PL-316)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 304SS (14WMP-2.5-304)
- Maxcore Tube Fittings