Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE31SWW6MO3.0X1.0-PL
Zoro # G303857735
product price: $952.99
/ea
Free Shipping & Returns
$952.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Concentric Reducer
- Connection Type Orbital Weld x Orbital Weld
- Standards ASME BPE
- Overall Length 3 1/4 in
- Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE31SWW6MO3.0X1.0-PL
- Zoro # G303857735
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 3 1/4 in |
Fitting Side A Tube Outer Diameter | 1 in |
Fitting Side B Tube Outer Diameter | 3 in |
For Tube Outside Diameter | 1 in, 3 in |
Description
Concentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 3 in, Fitting Wall Thickness 0.065 in, Overall Length 3 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAUCETURE VSP3122A0 Commercial 31" X 22" Steel Console Sink Base, Matte Black (VSP3122A0)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTC-6-4)
- ZORO SELECT 3" NPT Stainless Steel Swing Check Valve (4VMU7)
- ROTHENBERGER Tube Cutter, 1/8"-2-5/8" O.D. (70030)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- STEEL & OBRIEN 4" BPE Tri-Clamp End Tee - 316SS SF1 (S7MP-4-PL-316)
- STEEL & OBRIEN 2" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 304SS (14WMP-2-304)
- ZORO SELECT 4" Butt Weld T316L SS Long Tangent 90 Degree Elbow (E2S-6L4.0)
- MAXPURE 4" Clamp x Orbital Weld T316L SS Ferrule (TEG14AM76L4.0-PL)
- ZORO SELECT 1-1/2" Clamp T316L SS Heavy Wall Tank Ferrule (EG14W-6L1.5)
- Maxcore Tube Fittings