Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE31SWW6MO2.5X.5-PO
Zoro # G604223505
product price: $867.99
/ea
Free Shipping & Returns
$867.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Concentric Reducer
- Overall Length 3 1/4 in
- Standards ASME BPE
- Connection Type Orbital Weld x Orbital Weld
- Interior Smoothness 20 microinches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE31SWW6MO2.5X.5-PO
- Zoro # G604223505
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 3 1/4 in |
Fitting Side B Tube Outer Diameter | 2 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in, 2 1/2 in |
Description
Concentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 2 1/2 in, Fitting Wall Thickness 0.065 in, Overall Length 3 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT 1 in. D Tee (37121)
- KOHLER Alteo Valve Trim With Push-Button Div (T45112-4-CP)
- BEHRINGER Tube Clamp Kit, Tube 7/8 In, Zinc-Plated (TW3087-PP)
- GRUVLOK 90 Long Radius Elbow, Ductile Iron, 4 in (0390014637)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- STEEL & OBRIEN 2-1/2" x 2" BPE Weld End Long Reducing Tee - 316SS SF1 (S7RWWW-2.5X2-PL-316)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 4" x 3" (ZUSA-STF-BW-128)
- STEEL & OBRIEN 2" Weld Neck Flange (150# Bolt Pattern)- .563" Long 304SS (38W-2-304)
- SANITUBE White EPDM I-Line Gasket, 3 (GILEW-300)
- ZORO SELECT 3" Clamp T316L SS Tee (EG7-6L3.0)
- Maxcore Sanitary Tube Fittings