Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE31SWW6MO2.5X.5-PL
Zoro # G604223550
product price: $777.99
/ea
Free Shipping & Returns
$777.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Concentric Reducer
- Overall Length 3 1/4 in
- Standards ASME BPE
- Connection Type Orbital Weld x Orbital Weld
- For Tube Outside Diameter 1/2 in, 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE31SWW6MO2.5X.5-PL
- Zoro # G604223550
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 3 1/4 in |
For Tube Outside Diameter | 1/2 in, 2 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 2 1/2 in |
Description
Concentric Reducer, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 2 1/2 in, Fitting Wall Thickness 0.065 in, Overall Length 3 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1-1/4 in Pipe Size (417012)
- MOEN FCT HNDL MOEN CHATEAU (96782)
- BK RESOURCES Workforce Standard Duty Faucet, Body Only W/Out Spout, 4"O.C.Splash Mount (BKF-W-XX-G)
- JOMAR VALVE LF Brass Cap and Chain Valve, NPT, 3/4" (T-100HFG)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 1-1/2" x 1" Tri-Clamp End x Male Pipe Thread - 2.312" Long 316 (21MP-1.5X1-316)
- ZORO SELECT 3" Clamp x FNPT T304 SS Female Adapter (EG223.0)
- STEEL & OBRIEN 1-1/2" x 1/2" BPE Weld End Long Reducing Tee - 316SS SF1 (S7RWWW-1.5X.50-PL-316)
- STEEL & OBRIEN 2-1/2" Butt Weld End Short 45 Deg. Elbow - 304SS Unpolished (2WK-2.5-1-304)
- STEEL & OBRIEN 2" Clamp x Flange Adapter - 1.688" Long 316SS (38MP-2-316)
- Maxcore Sanitary Tube Fittings